Shop All Flap Wheels
Arc Abrasives
Flap Wheel, AO, 1x1x1/4 In Shank, 240G
Mfr # 11176
Zoro # G2322844
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 240
- Width 1"
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11176
- Zoro # G2322844
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1" |
Arbor Hole Size | No Arbor |
Shank Size | 1/4 in |
Abrasive Shank Size | 1/4 in |
Face Width | 1 in |
Flap Width | 1 in |
Shank Size & Type | 1/4 in Straight Shank |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Overall Diameter | 1 in |
Wheel Diameter x Flap Width | 1 in Dia x 1 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 240, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 in, Overall Diameter 1 in, Grade Very Fine, Shank Type Straight, Coating Coverage Closed, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Med, TSM (7000120991)
- NORTON ABRASIVES Sanding Belt, Coated, Aluminum Oxide, 80 Grit, Coarse, R228 Metalite (78072721285)
- VSM 15" Diameter PSA Sanding Disc, Silicon Carbide, 120G, X-Weight, PK 10 (333295)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, CA, 46G, PK5 (66252940193)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 120G (11289)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4-20 Shank, 80G (12242)
- ARC ABRASIVES Flap Wheel, Interleaf, AO, 2 in., 120 Grit (54123)
- ARC ABRASIVES Un Fw 6 X 1 X 1Ah 120 (10246)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 180G (11239)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4-20 Shank, 80G (12346)
- CGW ABRASIVES Flap Whl, 1x1x1/4, A/O, 40G (39907)
- Arc Abrasives Flap Wheels