Shop All Flap Wheels
Arc Abrasives
Flap Wheel, AO, 1x1x1/4-20 Shank, 180G
Mfr # 12155
Zoro # G0241805
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 180
- Width 1"
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 12155
- Zoro # G0241805
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1" |
Arbor Hole Size | No Arbor |
Face Width | 1 in |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4"-20 |
Flap Width | 1 in |
Wheel Diameter x Flap Width | 1 in Dia x 1 in W |
Shank Size & Type (sub-level) | 1/4"-20 Threaded-Shank |
Overall Diameter | 1 in |
Shank Size & Type | 1/4"-20 Threaded Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 180, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 1 in, Grade Fine, Shank Type Threaded, Coating Coverage Closed, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP AIR Replacement Belt 5 Pc For Sp-1370A (370-80-5P)
- OSBORN Microabrasive Nylon Brush, .165" (0005642500)
- DEWALT 4-1/2" x 5/8"-11 80g type 29 HP flap disc (DW8313)
- WEILER Wire Brush 4" (12326)
- ARC ABRASIVES Flap Wheel, AO, 2x1/2x1/4-20 Shank, 120G (12218)
- ARC ABRASIVES Flap Wheel, Interleaf, AO, 2 in., 80 Grit (54122)
- ARC ABRASIVES 3/4" x 3/4" x 1/4" Mounted Flap Wheel, 60 Grit (11139Z4)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 120G (11237)
- ARC ABRASIVES Flap Wheel, AO, 3x1/2x1/4 In Shank, 40G (11362)
- ARC ABRASIVES Mounted Flap Wheel, 3 in. D, 80 Grit, PK10 (11404K)
- PFERD 8" x 1" Unmounted Flap Wheel - 1-3/4" A.H. - Aluminum Oxide - 120 Grit (45645)
- Arc Abrasives Flap Wheels