Shop All Flap Wheels
Arc Abrasives
Flap Wheel, AO, 1-1/2x3/4x1/4 In Shank, 60G
Mfr # 11221
Zoro # G2975743
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2 in
- Grit 60
- Width 3/4"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11221
- Zoro # G2975743
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 1-1/2 in |
Width | 3/4" |
Face Width | 3/4 in |
Shank Size | 1/4 in |
Abrasive Shank Size | 1/4 in |
Flap Width | 3/4 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Overall Diameter | 1 1/2 in |
Shank Size & Type | 1/4 in Straight Shank |
Wheel Diameter x Flap Width | 1 1/2 in Dia x 3/4 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 60, Series Not Applicable, Flap Width 3/4 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 1 1/2 in, Grade Coarse, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Flap Wheel, NonWoven, SC, 3x1.75x1/4 Shk, FN (FN510079364)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 8" (0002229600)
- CLESCO SD-016024-04NL Standard Nut Lock Sanding Drum with Shank (SD-016024-04NL)
- PFERD Internal Tube Fitting Brush - 3/8" Tube Size, 33/64" Exact Size (89627)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 60G (11390)
- ARC ABRASIVES Flap Wheel, Interleaf, AO, 2 in., 120 Grit (54123)
- ARC ABRASIVES Flap Wheel, AO, 2x1/2x1/4-20 Shank, 120G (12218)
- ARC ABRASIVES Flap Wheel, AO, 1x5/8x1/4 In Shank, 60G (11156)
- ARC ABRASIVES Flap Wheel, AO, 2x1-1/2x1/4 In Shank, 120G (11302)
- ARC ABRASIVES 3/4" x 3/4" x 1/4" Mounted Flap Wheel, 80 Grit (11139Z5)
- SUPERIOR ABRASIVES Superior Abrasives Flap Wheel Mandrel 3 x 2 x 1/4 Aluminum Oxide Medium (10158)
- Arc Abrasives Flap Wheels