Shop All Flap Wheels
Arc Abrasives
Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 80G
Mfr # 11235
Zoro # G2153977
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2"
- Grit 80
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11235
- Zoro # G2153977
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 1-1/2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Face Width | 1 in |
Shank Size | 1/4 in |
Abrasive Shank Size | 1/4 in |
Flap Width | 1 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Shank Size & Type | 1/4 in Straight Shank |
Overall Diameter | 1 1/2 in |
Wheel Diameter x Flap Width | 1 1/2 in Dia x 1 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 80, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 35,000 RPM, Shank Size 1/4 in, Overall Diameter 1 1/2 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN ABRASIVE SUPPLY Garnet Abrasive, 55lb, No.16Grit, 12-20Mesh (GAR1655)
- 3M Cloth Spiral Band 747D, 1inx1 in, 80 X-weight, 100/pk (7100138166)
- UNITED ABRASIVES/SAIT Cutting WheelT16x116x78PK50 (24253)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00162)
- ARC ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 60G (11338)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4-20 Shank, 60G (12150)
- ARC ABRASIVES Flap Wheel, AO, 3x1/2x1/4 In Shank, 120G (11367)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 180G (11395)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4-20 Shank, 60G (12345)
- ARC ABRASIVES Flap Wheel, AO, 3x2x1/4 In Shank, 80G (11417)
- CONTINENTAL ABRASIVES 1-1/2" X 1" X 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel (FW-112080)
- Arc Abrasives Flap Wheels