Shop All Flap Wheels
Arc Abrasives
Flap Wheel, AO, 1-1/2x1x1/4-20 Shank, 80G
Mfr # 12190
Zoro # G3312565
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2"
- Grit 80
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 12190
- Zoro # G3312565
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 1-1/2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Face Width | 1 in |
Shank Size | 1/4"-20 |
Abrasive Shank Size | 1/4 in |
Flap Width | 1 in |
Shank Size & Type (sub-level) | 1/4"-20 Threaded-Shank |
Shank Size & Type | 1/4"-20 Threaded Shank |
Overall Diameter | 1 1/2 in |
Wheel Diameter x Flap Width | 1 1/2 in Dia x 1 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 80, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 1 1/2 in, Grade Coarse, Shank Type Threaded, Coating Coverage Closed, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 180 Grit, Fine, Zirconia Alumina, BlueFire R823P, Blue (78072728682)
- 3M Hookit Roloc Disc Pad Type J 82567, 3 in, 1/pk (82567)
- METABO Diamond Wheel 5" Universal Concrete Diamond Cup Wheel (628205000)
- MAGNUM Carbide Burr, Series 7000M, Pointed, 12 Head Dia, 78 Length of Cut, ConePointed Shape SM Hea (7M132ADC)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 180G (11395)
- ARC ABRASIVES 3/4" x 3/4" x 1/4" Mounted Flap Wheel, 180 Grit (11139Z56)
- ARC ABRASIVES Mounted Flapwheels (11273)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 120G (11289)
- ARC ABRASIVES Flap Wheel, AO, 1x5/8x1/4-20 Shank, 80G (12138)
- ARC ABRASIVES Mounted Flapwheels (12157)
- WEILER 2" x 1" Non-Woven Stem-Mounted Interleaf Flap Wheel, 180AO, 1/4" Stem (54501)
- Arc Abrasives Flap Wheels