Shop All Flap Wheels
Arc Abrasives
Flap Wheel, AO, 1-1/2x1/2x1/4 In Shank, 60G
Mfr # 11208
Zoro # G1493317
original price:
$3.18
12% off
new price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2"
- Grit 60
- Width 1/2"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11208
- Zoro # G1493317
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 1-1/2" |
Width | 1/2" |
Arbor Hole Size | No Arbor |
Shank Size | 1/4 in |
Face Width | 1/2 in |
Abrasive Shank Size | 1/4 in |
Flap Width | 1/2 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Overall Diameter | 1 1/2 in |
Wheel Diameter x Flap Width | 1 1/2 in Dia x 1/2 in W |
Shank Size & Type | 1/4 in Straight Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 60, Series Not Applicable, Flap Width 1/2 in, Maximum Operating Speed 35,000 RPM, Shank Size 1/4 in, Overall Diameter 1 1/2 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Cut-Off and Grinding Wheel, 36 Grit (88991)
- ZORO SELECT End Brush, Crimped, 1" dia., 22000 rpm (66252839055)
- NORTON ABRASIVES Fiber Disc, 7x7/8, 24G, PK25 (69957398010)
- 3M CERAMIC ROLOC STAINLESS 2" 100G - EA (3M80508)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 180G (11395)
- ARC ABRASIVES Mounted Flapwheels (11117)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4-20 Shank, 180G (12246)
- ARC ABRASIVES Flap Wheel, AO, 2x1-1/2x1/4 In Shank, 120G (11302)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 80G (11235)
- ARC ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 80G (11339)
- DEWALT Coated Abrasives, 3in. X 1in. X 1/4in. HP 240G FLAP WHEEL (DAFE1H2410)
- Arc Abrasives Flap Wheels