Shop All Sanding Bands
Arc Abrasives
Flap Disc, 1/4 in. W x 6 in. L, 60 Grit
Mfr # 76172Z52
Zoro # G2711768
Sold in multiples of 100 for $199.00
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6 in
- Width 1/4 in
- Abrasive Material Zirconia Alumina
- Grit 60
- Max. RPM 12,150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 76172Z52
- Zoro # G2711768
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 6 in |
Width | 1/4 in |
Details
Item | Flap Disc |
Abrasive Material | Zirconia Alumina |
Grit | 60 |
Max. RPM | 12,150 |
Description
Flap Disc, Abrasive Material Zirconia Alumina, Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DISC PAD FACE PLATE, 5IN, SOFT WHITE (7000120521)
- ARC ABRASIVES Sanding Belt, 2 in W, 60 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (64020602)
- ARC ABRASIVES Flap Wheel, AO, 3/4x5/8x1/4 In Shank, 60G (11130)
- NORTON ABRASIVES Abrasve PSA Roll, 4-1/2"Wx30 ftL, 120G, Tan (66261131695)
- ARC ABRASIVES Nl Band 3/4 X 1 80 (76622)
- ARC ABRASIVES Nl Band 1 X 2 60 (76789)
- ARC ABRASIVES Nl Band 3/4 X 2 80 Ao (76646)
- MERIT Spiral Band, Aluminum Oxide, 1/2" W (08834196069)
- DEDECO SUNBURST 1/2'' X1/2'' BANDS RED 220 GRIT (A/O) 12/BX (1845)
- JET Sanding Sleeves, 5/8INx6IN, 100 Grit, PK4 (575908)
- SUPERIOR ABRASIVES Spiral Band, 1x1-1/2, A/O, Grit 80 (A007489)
- Arc Abrasives Sanding Bands