Shop All Fiber Discs
Arc Abrasives
Fiber Disc, 4-1/2, Prdatr, 60G, PK25
Mfr # 71-047805WK
Zoro # G3908904
product price: $65.45
/pk 25, $2.62/ea
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 60 / P60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-047805WK
- Zoro # G3908904
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 4-1/2" |
Connection Size & Type | 7/8 in Unthreaded Hole |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Arbor Hole Size | 7/8 in |
Diameter x Arbor Hole Size/Type | 4-1/2 in x 7/8 in |
Arbor Hole Size & Type | 7/8 in Unthreaded Hole |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight YY, Grit 60, Overall Diameter 4 1/2 in, Series Predator, Coating Coverage Closed, Maximum Operating Speed 11,000 RPM, Resistance Properties Heat, Load, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Gray, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Flap Disc, 60Grit, 5 in. dia. (626460000)
- WEILER 1 3/4" Crimped Wire Utility Cup Brush .0118" Steel Fill, 1/4" Stem (14301)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia. (66254443049)
- ZORO SELECT Quick Change Disc, Coated, 3" dia., PK50 (69957399717)
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdatr, 50G, PK25 (71-047804K)
- ARC ABRASIVES Fiber Disc, 5in, Predator, 60G, PK25 (71-057805WK)
- ARC ABRASIVES Rfd Ao Prem 5 X 7/8 60 (37121)
- ARC ABRASIVES Rfd Za 7 X 7/8 100 (37219)
- ARC ABRASIVES Bb Mfw C/F 3 X 2 X 1/4 A Med (54030203)
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdatr, 80G, PK25 (71-047806WK)
- 3M PSA Cloth Disc 348D, 18" 14", 80 X-weight (348D)
- Arc Abrasives Fiber Discs