Shop All Adhesive Discs
Arc Abrasives
Disc, PS, Size 24", PK5
Mfr # 30572ZA-262
Zoro # G3958751
product price: $36.99
/pk 5, $7.40/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Zirconia Alumina
- Backing Material Cloth
- Abrasive Type Coated
- Abrasive Grit 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 30572ZA-262
- Zoro # G3958751
- Country of Origin Multiple
- Category Adhesive Discs
Dimensions
Disc Diameter | 24" |
Details
Item | PSA Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Zirconia Alumina |
Backing Material | Cloth |
Abrasive Type | Coated |
Abrasive Grit | 50 |
Color | Green |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
Disc, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR FINISHING Grind Wheel 4.5X1/4X7/8 (9615)
- FULL CIRCLE SANDING DISC 220GRIT 5PK (SD220-5)
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 5/8-11 (66623399130)
- GLASS RENU GlassRenu RenuDisk Black 3 Inch (106-4033)
- ARC ABRASIVES Psa Gold Disc Roll-100 6In 100 (34974)
- ARC ABRASIVES 6" Aluminum Oxide Cloth PSA Disc, 80 Grit (30454T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 80 Grit (30514T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 5in, 40 Grit (30439)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 60 Grit (30525)
- ARC ABRASIVES PSA Sanding Disc, AlO, Adhsv, 20in, 100Grit (30563)
- 3M Disc Roll, 6", Gold, PK175 (1434)
- Arc Abrasives Adhesive Discs