Shop All Back Up Pads
Arc Abrasives
Disc Backup Pad, 5 In, 5/8-11
Mfr # 11-50404-1
Zoro # G5097276
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Back Mounting Type Threaded Arbor Hole
- Back Mounting Size 5/8"-11
- Max. RPM 13,000 RPM
- Density Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11-50404-1
- Zoro # G5097276
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 5 in |
Back Mounting Size | 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 5 in |
Connection Size & Type | Threaded Hole - 5/8"-11 |
Overall Width | 5 in |
Details
Item | Fiber Disc Backup Pad |
Back Mounting Type | Threaded Arbor Hole |
Max. RPM | 13,000 RPM |
Density | Medium |
Vacuum Hole Design | No Hole |
Abrasive Type | Coated |
Arbor Hole Type | Threaded |
Number of Vacuum Holes | Non-Vacuum |
Maximum Operating Speed | 13,000 RPM |
Color | Black |
Connector Type | Threaded Hole |
Compatible Abrasive Type | Fiber Discs |
Backup Pad Shape | Round |
Product Type | Disc Backup Pad |
Tool Connection | 5/8"-11 Threaded Hole |
Description
Fiber Disc Backup Pad, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Density Medium, Maximum Operating Speed 13,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Width 5 in, Overall Diameter 5 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool, Plastic, HSS, UB2 Series (155-29081)
- FLEX-HONE TOOL BC25824 FLEX-HONE, 2.625" (66.7mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC25824)
- 3M Unigrit Finishing Paper 1500 Grade (S1525)
- INGERSOLL-RAND Adhesive/PSA Dsc BU Pad, 7D (6130A)
- ARC ABRASIVES Adhesive/PSA Dsc BU Pad, 1D (1RWH1)
- ARC ABRASIVES Quck Change Disc Backup Pad, 3D, TR (11-50260FM)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 3D (11-53903)
- ARC ABRASIVES Adhesive/PSA Disc BU Pad, 1D (1RWG9)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 4D, TS, (11-50255)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 2D (11-53902)
- MAKITA 5" Rubber Backing Pad (743015-1)
- Arc Abrasives Back Up Pads