Shop All Cut-Off Wheels
Arc Abrasives
CutOff Wheel, A60T, 3"x1/32"x1/4", 25000rpm
Mfr # 87721
Zoro # G1382441
product price: $1.89
/ea
Sold in multiples of 100 for $189.00
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 3 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 87721
- Zoro # G1382441
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 3 in |
Arbor Hole Size | 1/4 in |
Diameter | 3 in |
Connector Size | 1/4 in |
Overall Diameter | 3 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A60T |
Thickness | 0.0313 in |
Diamond Knockout | No |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 25,000 RPM |
Application | Metal Working |
Wheel Type | Type 1 |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 1/4 in, Overall Diameter 3 in, Series A60T, Wheel Type Type 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 5" Diamond Cup Wheel, Segmented Rim (A-95009)
- VSM Abrasive Belt, 36 Grit, AO, 1-1/2x60", PK10, Coated, 1-1/2" W, 60" L, 36 Grit, Very Coarse, KK711X (9073)
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P100 Grit, Fine, Aluminum Oxide, XP0998W, Brown (78072775313)
- SUPERIOR ABRASIVES Center Laps, 1.5x60 deg., A/O, Grit 120 (A016649)
- ARC ABRASIVES Cut Off Whl 4 x .04 x 3/8 A60T Type1 (904043805)
- ARC ABRASIVES Cut Off Whl 4.5 x 1/16 x 7/8 A46T, Type1 (945167803)
- ARC ABRASIVES 4" x .04" x 3/8" T1 - Straight Performance Coated Cut-Off Wheel, A60T (904043805W)
- ARC ABRASIVES Cut Off Whl, 4.5 x 7/8 (945047805)
- ARC ABRASIVES 3" x .04" x 3/8" T1 - Straight Performance Coated Cut-Off Wheel, A60T (903043805W)
- ARC ABRASIVES 6" x 1/16" x 7/8" T1 - Straight Performance Coated Cut-Off Wheel, A46T (906167803W)
- WALTER SURFACE TECHNOLOGIES Cutting Wheel, T1 20"x3/16"x1" A-24-Rip (10A203)
- Arc Abrasives Cut-Off Wheels