Shop All Cut-Off Wheels
Arc Abrasives
CutOff Wheel, A36R, 3"x1/8"x1/4", 25000rpm
Mfr # 87724
Zoro # G1382590
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 3 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 87724
- Zoro # G1382590
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 3 in |
Arbor Hole Size | 1/4 in |
Diameter | 3 in |
Details
Abrasive Grit | 36 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Thickness | 1/8 in |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 25,000 |
Application | Metal Working |
Diamond Knockout | No |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Sanding Hand Pad, 9in.L., Non Abrasive (09057)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 3"x.060"x3/8" (66243528552)
- WALTER SURFACE TECHNOLOGIES Finish Cloth Drum Belt, 3.5" 60G, 3-1/2" W, 60 Grit, CoolCut XX (07F506)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 36 Grit, Extra Coarse, Zirconia Alumina, R821P BlueFire (78072727698)
- ARC ABRASIVES Cut Off Whl 5 x 1/16 x 7/8 A46T Type1, Abrasive Wheel Type: Type 1 (905167803)
- ARC ABRASIVES 6" x 1/16" x 7/8" T1 - Straight Performance Coated Cut-Off Wheel, A46T (906167803W)
- ARC ABRASIVES Cut Off Whl 4 x .04 x 1/4 A60T Type1 (904041405)
- ARC ABRASIVES 3" x .04" x 1/4" T1 - Straight Performance Coated Cut-Off Wheel, A60T (903041405W)
- ARC ABRASIVES Cut Off Whl 6 x 1/16 x 7/8 A46T Type1, Abrasive Wheel Type: Type 1 (906167803)
- ARC ABRASIVES Cut Off Whl 4.5 x 1/16 x 7/8 A46T, Type1 (945167803)
- DEWALT 7" x 1/8" x 5/8" - diamond drive masonry cutting wheel (DW3521)
- Arc Abrasives Cut-Off Wheels