Shop All Cut-Off Wheels
Arc Abrasives
Cut Off Whl 5 x .04 x 7/8 A60T Type1
Mfr # 905047805
Zoro # G3577878
product price: $2.95
/ea
Sold in multiples of 50 for $147.50
$147.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5 in
- Series A60T
- Thickness 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 905047805
- Zoro # G3577878
- Country of Origin Thailand
- Category Cut-Off Wheels
Dimensions
Diameter | 5 in |
Details
Series | A60T |
Thickness | 3/64 in |
Item | Cut-Off Wheel |
Description
Cut-Off Wheel, Series A60T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc, Gold, 220 Grit, 3 in. Dia, PK50 (7000119281)
- ARC ABRASIVES Abrasive Roll, 1" W x 150 ft. L, 80G (73135)
- WEILER Abrasive Flap Disc, Medium, 4-1/2 in. (98858)
- OSBORN Wire/Bristle Wheel Brush, 3/4", 0007571600 (0007571600)
- ARC ABRASIVES Cut Off Whl 4.5 x 1/16 x 7/8 A46T, Type1 (945167803)
- ARC ABRASIVES 4" x .04" x 3/8" T1 - Straight Performance Coated Cut-Off Wheel, A60T (904043805W)
- ARC ABRASIVES 4-1/2" x 1/16" x 7/8" T1 - Straight Performance Coated Cut-Off Wheel, A46T (945167803W)
- ARC ABRASIVES Cut Off Whl, 4.5 x 7/8 (945047805)
- ARC ABRASIVES Cut Off Whl 3 x 1/16 x 3/8 A46T Type1 (903163803)
- ARC ABRASIVES 4-1/2" x .04" x 7/8" T1 - Straight Performance Coated Cut-Off Wheel, A60T (945047805W)
- DEWALT 14" x 1/8" x 1" high speed masonry cutting (DW8024)
- Arc Abrasives Cut-Off Wheels