Shop All Cut-Off Wheels
Arc Abrasives
Cut Off Whl 4 x 1/16 x 3/8 A46T Type1
Mfr # 904163803
Zoro # G3577817
Sold in multiples of 50 for $124.50
$124.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8"
- Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 904163803
- Zoro # G3577817
- Country of Origin Thailand
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4" |
Arbor Hole Size | 3/8" |
Diameter | 4 in |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A46T |
Thickness | 1/16 in |
Item | Cut-Off Wheel |
Description
Cut-Off Wheel, Series A46T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA CUTOFF WHEELS 5PK 16"X1"X1/8" (MP724701-3)
- FINISH 1ST PSA Sanding Disc, 2000 Grit, Gray, PK50 (11015035)
- COBRA CARBIDE Carbide Burr, Double Cut Shape L Included Angle 14°, SL-42, 1/8 (11243)
- ZORO SELECT Carbide Bur, Ball Shape, 5/8 In, 1/4 Shank (310-002094)
- ARC ABRASIVES Cut Off Whl 6 x 1/16 x 7/8 A46T Type1, Abrasive Wheel Type: Type 1 (906167803)
- ARC ABRASIVES Cut Off Whl 4 x .04 x 3/8 A60T Type1 (904043805)
- ARC ABRASIVES Cut Off Whl 5 x 1/16 x 7/8 A46T Type1, Abrasive Wheel Type: Type 1 (905167803)
- ARC ABRASIVES Cut Off Whl 4 x .04 x 1/4 A60T Type1 (904041405)
- ARC ABRASIVES 3" x .04" x 3/8" T1 - Straight Performance Coated Cut-Off Wheel, A60T (903043805W)
- ARC ABRASIVES Cut Off Whl, 4.5 x 7/8 (945047805)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 7/8" A.H. - SG ALU - Type 27 (63177)
- Arc Abrasives Cut-Off Wheels