Shop All Cut-Off Wheels
Arc Abrasives
Cut Off Whl 4 x 1/16 x 1/4 A46T Type1
Mfr # 904161403
Zoro # G3577799
product price: $2.49
/ea
Sold in multiples of 50 for $124.50
$124.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4 in
- Series A46T
- Thickness 0.0625 in
- Overall Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 904161403
- Zoro # G3577799
- Country of Origin Thailand
- Category Cut-Off Wheels
Dimensions
Diameter | 4 in |
Overall Diameter | 4 in |
Details
Series | A46T |
Thickness | 0.0625 in |
Item | Cut-Off Wheel |
Description
Cut-Off Wheel, Overall Diameter 4 in, Series A46T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100242989)
- TANIS BRUSH Hand Tube Brush, .006, HC Steel, 1/2" dia. (05065)
- PFERD 2" COMBIDISC Holder - Type CD - Soft (42111)
- VSM Abrasive Belt, 120 Grit, AO, 1 x 21", PK10, Coated, 1" W, 21" L, 120 Grit, Fine, Aluminum Oxide, KK711X (101442)
- ARC ABRASIVES 6" x 1/16" x 7/8" T1 - Straight Performance Coated Cut-Off Wheel, A46T (906167803W)
- ARC ABRASIVES 3" x .04" x 3/8" T1 - Straight Performance Coated Cut-Off Wheel, A60T (903043805W)
- ARC ABRASIVES 4" x .04" x 3/8" T1 - Straight Performance Coated Cut-Off Wheel, A60T (904043805W)
- ARC ABRASIVES Cut Off Whl 4 x .04 x 3/8 A60T Type1 (904043805)
- ARC ABRASIVES 4-1/2" x .04" x 7/8" T1 - Straight Performance Coated Cut-Off Wheel, A60T (945047805W)
- ARC ABRASIVES Cut Off Whl 6 x 1/16 x 7/8 A46T Type1, Abrasive Wheel Type: Type 1 (906167803)
- CENTURY DRILL & TOOL High Speed Masonry Saw Blade, 14x1/8 in. (08515)
- Arc Abrasives Cut-Off Wheels