Shop All Cut-Off Wheels
Arc Abrasives
Cut Off Whl 4 x .04 x 3/8 A60T Type1
Mfr # 904043805
Zoro # G3577771
product price: $3.15
/ea
Sold in multiples of 50 for $157.50
$157.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4 in
- Series A60T
- Thickness 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 904043805
- Zoro # G3577771
- Country of Origin Thailand
- Category Cut-Off Wheels
Dimensions
Diameter | 4 in |
Details
Series | A60T |
Thickness | 3/64 in |
Item | Cut-Off Wheel |
Description
Cut-Off Wheel, Series A60T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 6" 120 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN120)
- MERIT FlapWheel, CA, 6 In Diax2 In Wx1 In AH, 60G (08834123033)
- MAKITA CUTOFF WHEEL 14" x 1" x 1/8" 5/pk (MPB-10849-5)
- MERIT Quick Change Disc, 3In, 80G, Medium (08834166291)
- ARC ABRASIVES Cut Off Whl 6 x 1/16 x 7/8 A46T Type1, Abrasive Wheel Type: Type 1 (906167803)
- ARC ABRASIVES Cut Off Whl 5 x 1/16 x 7/8 A46T Type1, Abrasive Wheel Type: Type 1 (905167803)
- ARC ABRASIVES 4-1/2" x .04" x 7/8" T1 - Straight Performance Coated Cut-Off Wheel, A60T (945047805W)
- ARC ABRASIVES 6" x 1/16" x 7/8" T1 - Straight Performance Coated Cut-Off Wheel, A46T (906167803W)
- ARC ABRASIVES 3" x .04" x 3/8" T1 - Straight Performance Coated Cut-Off Wheel, A60T (903043805W)
- ARC ABRASIVES Cut Off Whl, 4.5 x 7/8 (945047805)
- UNITED ABRASIVES/SAIT SAIT 77972 Steel Worker® Metal-Cutting Carbide Blades 14" (356mm) x 1" (26mm), 1-Pack (77972)
- Arc Abrasives Cut-Off Wheels