Shop All Cut-Off Wheels
Arc Abrasives
Cut Off Whl 4 x .04 x 1/4 A60T Type1
Mfr # 904041405
Zoro # G3577756
Sold in multiples of 50 for $137.50
$137.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1/4"
- Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 904041405
- Zoro # G3577756
- Country of Origin Thailand
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4" |
Arbor Hole Size | 1/4" |
Diameter | 4 in |
Overall Diameter | 4 in |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A60T |
Thickness | 0.0469 in |
Item | Cut-Off Wheel |
Description
Cut-Off Wheel, Overall Diameter 4 in, Series A60T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90004)
- DISCO Grinding Discs, 36 Grit, 2", Grn Zirc, PK25 (15101PK)
- SCOTCH-BRITE Unitized Wheel, Gray, 1/2in.W, 2in.dia. (7100053415)
- MERIT Qk Change Disc, ZircAlO, 2in, 120G, TP, PK100 (08834167029)
- ARC ABRASIVES Cut Off Whl 4.5 x 1/16 x 7/8 A46T, Type1 (945167803)
- ARC ABRASIVES 6" x 1/16" x 7/8" T1 - Straight Performance Coated Cut-Off Wheel, A46T (906167803W)
- ARC ABRASIVES 3" x .04" x 1/4" T1 - Straight Performance Coated Cut-Off Wheel, A60T (903041405W)
- ARC ABRASIVES 4-1/2" x 1/16" x 7/8" T1 - Straight Performance Coated Cut-Off Wheel, A46T (945167803W)
- ARC ABRASIVES Cut Off Whl 3 x 1/16 x 3/8 A46T Type1 (903163803)
- ARC ABRASIVES 4" x .04" x 3/8" T1 - Straight Performance Coated Cut-Off Wheel, A60T (904043805W)
- ZORO SELECT Abrasive Cut-Off Wheel, Wheel Type 1 (66252850586)
- Arc Abrasives Cut-Off Wheels