Shop All Cut-Off Wheels
Arc Abrasives
Cut Off Whl 3 x 1/16 x 3/8 A46T Type1
Mfr # 903163803
Zoro # G3577738
product price: $2.65
/ea
Sold in multiples of 50 for $132.50
$132.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Series A46T
- Thickness 0.0625 in
- Overall Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 903163803
- Zoro # G3577738
- Country of Origin Thailand
- Category Cut-Off Wheels
Dimensions
Diameter | 3 in |
Overall Diameter | 3 in |
Details
Series | A46T |
Thickness | 0.0625 in |
Item | Cut-Off Wheel |
Description
Cut-Off Wheel, Overall Diameter 3 in, Series A46T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SS-048072-120A Spiral Coated Abrasive Sanding Sleeve (SS-048072-120A)
- MAKITA 3" Crimped Wire Cup Brush, 5/8"-11 (A-98398)
- HTI White Scuff Pad (Light Duty) (Pack Of 10) Pk (HT-6910W)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 120 grit (Q-FD2120)
- ARC ABRASIVES 3" x .04" x 1/4" T1 - Straight Performance Coated Cut-Off Wheel, A60T (903041405W)
- ARC ABRASIVES Cut Off Whl 4 x .04 x 1/4 A60T Type1 (904041405)
- ARC ABRASIVES Cut Off Whl 4.5 x 1/16 x 7/8 A46T, Type1 (945167803)
- ARC ABRASIVES 4-1/2" x .04" x 7/8" T1 - Straight Performance Coated Cut-Off Wheel, A60T (945047805W)
- ARC ABRASIVES Cut Off Whl 4 x .04 x 3/8 A60T Type1 (904043805)
- ARC ABRASIVES Cut Off Whl 5 x 1/16 x 7/8 A46T Type1, Abrasive Wheel Type: Type 1 (905167803)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90051)
- Arc Abrasives Cut-Off Wheels