Shop All Cut-Off Wheels
Arc Abrasives
Cut Off Whl 3 x .04 x 3/8 A60T Type1
Mfr # 903043805
Zoro # G3577695
product price: $2.75
/ea
Sold in multiples of 50 for $137.50
$137.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Series A60T
- Thickness 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 903043805
- Zoro # G3577695
- Country of Origin Thailand
- Category Cut-Off Wheels
Dimensions
Diameter | 3 in |
Details
Series | A60T |
Thickness | 3/64 in |
Item | Cut-Off Wheel |
Description
Cut-Off Wheel, Series A60T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Bur, 1/2", Flame Shape, Double Cut (SH-5DC)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727122)
- BRUSH RESEARCH MANUFACTURING 84NKITB, 6 Piece Brush Kit, Sizes Include Diameters .500" - 1.00", Nylon (84NKITB)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 100Grit (30575)
- ARC ABRASIVES Cut Off Whl 4 x .04 x 3/8 A60T Type1 (904043805)
- ARC ABRASIVES 4-1/2" x .04" x 7/8" T1 - Straight Performance Coated Cut-Off Wheel, A60T (945047805W)
- ARC ABRASIVES Cut Off Whl 5 x 1/16 x 7/8 A46T Type1, Abrasive Wheel Type: Type 1 (905167803)
- ARC ABRASIVES Cut Off Whl 6 x 1/16 x 7/8 A46T Type1, Abrasive Wheel Type: Type 1 (906167803)
- ARC ABRASIVES Cut Off Whl 4 x .04 x 1/4 A60T Type1 (904041405)
- ARC ABRASIVES Cut Off Whl 3 x 1/16 x 3/8 A46T Type1 (903163803)
- WEILER CW, 14 "x 1/8" x 1", A30R (57091)
- Arc Abrasives Cut-Off Wheels