Shop All Abrasive Stars
Arc Abrasives
Cross Pad, 1inL x 3/8in W, AO80 Grit, Brown
Mfr # 27740AE
Zoro # G2711795
product price: $1.99
/ea
Sold in multiples of 100 for $199.00
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 80
- Grade Medium
- Color Brown
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 27740AE
- Zoro # G2711795
- Country of Origin Peru
- Category Abrasive Stars
Dimensions
Length | 1 in |
Width | 3/8 in |
Details
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Grade | Medium |
Item | Abrasive Cross Pad |
Color | Brown |
Description
Abrasive Cross Pad, Abrasive Material Aluminum Oxide, Grade Medium, 80 Grit, Length 1 in, Width 3/8 in, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE ABRASIVE PRODUCTS Econoline Lamp Shield (411422)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, AZ46-J8-V32A (34391)
- 3M Single-Angle Sanding Sponge, 4 7/8" L, PK3 (CP041-3PK)
- MERIT Quick Change Disc, Zirc AlO, 1in, 60G, TR (08834167096)
- ARC ABRASIVES Xpd 1 X 3/8 X 8P 100 8-32 (27741AE-MW)
- SCOTCH-BRITE Buffing Cross Pad, Med, 2x2x1/2 In (7000121121)
- SUPERIOR ABRASIVES Cross Pad, 1.5x1.5x1/2, A/O, Grit 80 (A017143)
- MERIT Cross Pad, 2-1/4 x 2-1/4 x 1/2, 80 Grit (08834184402)
- SUPERIOR ABRASIVES Cross Pad, 1x1x3/8, A/O, Grit 80 (A007613)
- SUPERIOR ABRASIVES Cross Pad, 1.5x1.5x1/2, A/O, Grit 120 (A017145)
- MERIT Cross Pad, Aluminum Oxide, Grit 80 (08834184194)
- Arc Abrasives Abrasive Stars