Shop All Abrasive Rolls
Arc Abrasives
Cr 3/8 X 1-1/2 X 1/8 80
Mfr # 21284
Zoro # G3698567
product price: $0.78
/ea
Sold in multiples of 100 for $78.00
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Cotton Cloth
- Length 1-1/2"
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 21284
- Zoro # G3698567
- Country of Origin Multiple
- Category Abrasive Rolls
Dimensions
Length | 1-1/2" |
Diameter | Roll Dia: 3/8"; Arbor Hole Dia: 1/8" |
Details
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton Cloth |
Abrasive Type | Closed Coat |
Backing Weight | X |
Item | Straight Cartridge Roll |
Color | Brown |
Description
Cr 3/8 X 1-1/2 X 1/8 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" Felt Flap Disc - 7/8" Arbor Hole - Medium Grade (48803)
- INGERSOLL-RAND Adhesive/PSA Dsc Backup Pad, 6D (49879-1)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100064177)
- NORTON ABRASIVES Grinding Wheel, 14x1.5x5, Rec1/S 8x1/2, 46G (66253364362)
- ARC ABRASIVES Abrasive Roll, 1" W x 150 ft. L, 220G (73140)
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 100G (73166)
- ARC ABRASIVES Cr 1 X 1-1/2 X 3/16 80 (21788)
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 60G (73164)
- ARC ABRASIVES Abrasive Roll, 1" x 150 ft. L, 240G (73141)
- ARC ABRASIVES Cr Za 3/4 X 1-1/2 X 3/16 60 (21535ZA)
- STANDARD ABRASIVES Cartridge Roll, 3/8 Dia x 1 L in., 120Grit (66000233362)
- Arc Abrasives Abrasive Rolls