Shop All Quick Change Discs
Arc Abrasives
Conditioning Disc, AlO, 4in, Med, TS
Mfr # 59282
Zoro # G1171195
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System Type S
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 59282
- Zoro # G1171195
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Disc Diameter | 4 in |
Overall Diameter | 4 in |
Details
Item | Quick Lok Disc |
Attaching System | Type S |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 10,000 rpm |
Series | Z-Web |
Disc Attachment Type | Type 2 |
Abrasive Grade | Medium |
Disc Attachment System | TS/TSM Turn-On/Off |
Color | Maroon |
Max. RPM | 10,000 RPM |
Attachment Type | Turn-On/Off |
Quick Change System | TS |
Maximum Operating Speed | 10,000 RPM |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Medium, Overall Diameter 4 in, Quick Change System TS, Series ZK, Maximum Operating Speed 10,000 RPM, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/X Gp 6 X 36 40, 6" W, 36" L, Aluminum Oxide, 40 Grit, AO/X GP (709883603)
- VSM 7" x 7/8" Coated Fiber Disc 120 Grit PK50 (102003)
- ALLSOURCE Dual Station Abrasive Blast Cabinet (41200)
- WEILER Single Spiral Tube Brush, Power, 0.625"dia (91037)
- ARC ABRASIVES Surface Conditioning Disc, QLOK-R PREDATOR 2in. 120 Type R (71-31656)
- ARC ABRASIVES Conditioning Disc, AlO, 3in, Med, TR (59362)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 3in, 120G, TR, PK25 (11-319148)
- ARC ABRASIVES Conditioning Disc, AlO, 1-1/2in, Med, TS (59222)
- ARC ABRASIVES Conditioning Disc, AlO, 3in, Crs, TS (59261)
- ARC ABRASIVES Quick Change Disc, 3in, 60 Grit, TR, PK50 (71-31665K)
- 3M Qk Change Disc, AlO, 1-1/2in, 80G, TSM, PK50 (7000119018)
- Arc Abrasives Quick Change Discs