Shop All Quick Change Discs
Arc Abrasives
Conditioning Disc, AlO, 4in, Med, TR
Mfr # 59382
Zoro # G0923291
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System Type R
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 59382
- Zoro # G0923291
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Disc Diameter | 4 in |
Overall Diameter | 4 in |
Details
Item | Quick Lok Disc |
Attaching System | Type R |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 10,000 rpm |
Series | Z-Web |
Style | Roll-On/Roll-Off |
Max. RPM | 10,000 RPM |
Disc Attachment Type | Type 3 |
Abrasive Grade | Medium |
Color | Maroon |
Attachment Type | Roll-On/Off |
Disc Attachment System | TR Roll-On/Off |
Backing Weight | Scrim Back |
Quick Change System | TR |
Maximum Operating Speed | 10,000 RPM |
Coating Coverage | Open |
Quick-Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Weight Scrim Back, Coating Coverage Open, Grade Medium, Grit Not Applicable, Overall Diameter 4 in, Quick Change System TR, Series ZK, Maximum Operating Speed 10,000 RPM, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Hook & Loop Grit #100 (M-174889)
- NORTON ABRASIVES CutOff Whl, 57A601-PB25, 7"x.035"x1-1/4" (66252922988)
- NORTON ABRASIVES CutOff Wheel, Gemini, 14"x1/8"x1" (66253306611)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 36 grit (Q-FD2036)
- ARC ABRASIVES Blending Disc, 2in, 36 Grit, TR, PK100 (71-31650K)
- ARC ABRASIVES 3" Type R Silicon Carbide, Compact Grain Quick-Lok Disc, 120 Grit (31668-8)
- ARC ABRASIVES 2" Type R PREDATOR Resin Fiber Quick-Lok Disc, 36 Grit (71-36202)
- ARC ABRASIVES Quick Change Disc, 3in, 40 Grit, TR, PK50 (71-31663K)
- ARC ABRASIVES Bb Qlok-R Finish 2In Mar-A Med (53376)
- ARC ABRASIVES Quick Change Disc, 3in, 24 Grit, TR, PK50 (71-31661K)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 120, TR (66623340085)
- Arc Abrasives Quick Change Discs