Shop All Quick Change Discs
Arc Abrasives
Conditioning Disc, AlO, 3in, XCrs, TR
Mfr # 59361CM
Zoro # G1433993
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type R
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 59361CM
- Zoro # G1433993
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Quick Lok Disc |
Attaching System | Type R |
Grade | Extra Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 20,000 rpm |
Series | Z-web |
Abrasive Grade | Extra Coarse |
Disc Attachment System | TR Roll-On/Off |
Max. RPM | 20,000 RPM |
Disc Attachment Type | Type 3 |
Attachment Type | Roll-On/Off |
Color | Brown |
Disc Backing Material | Cloth |
Backing Weight | Scrim Back |
Maximum Operating Speed | 20,000 RPM |
Coating Coverage | Open |
Quick Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Weight Scrim Back, Coating Coverage Open, Grade Coarse, Overall Diameter 3 in, Quick Change System TR, Series ZK, Maximum Operating Speed 20,000 RPM, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1-1/2" Circular Flared Crimped Wire End Brush .008" Steel Fill (10037)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P80 Grit (9A-570-080)
- SCOTCH-BRITE Convolute Whl, Metal Finish, 8x1x3, MED, PK3 (7100000490)
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x1-1/4, AO, 46G, Med (66253263461)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 60G, TR, PK25 (11-31653)
- ARC ABRASIVES 3" Type R Ceramic Quick-Lok Disc, 36 Grit (31662-04)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 2in, 80G, TR, PK25 (11-319136K)
- ARC ABRASIVES Quick Change Disc, 1-1/2 In., Crs, TS (59221)
- ARC ABRASIVES Blending Disc, 2in, 40 Grit, TR, PK100 (71-31651K)
- ARC ABRASIVES Z-WEB QLOK-S HD 3" MED (59262HD)
- REX CUT QCD Max Quick Change Disc 2" Quick Change Disc Max Type R A36 Flex (820001)
- Arc Abrasives Quick Change Discs