Shop All Quick Change Discs
Arc Abrasives
Conditioning Disc, AlO, 3in, Crs, TS
Mfr # 59261
Zoro # G1839074
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type S
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 59261
- Zoro # G1839074
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Quick Lok Disc |
Attaching System | Type S |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 20,000 rpm |
Series | Z-Web |
Style | Turn-On/Turn-Off |
Attachment Type | Turn-On/Off |
Max. RPM | 20,000 RPM |
Disc Attachment Type | Type 2 |
Disc Attachment System | TS/TSM Turn-On/Off |
Abrasive Grade | Coarse |
Color | Brown |
Backing Weight | Scrim Back |
Coating Coverage | Open |
Quick Change System | TS |
Maximum Operating Speed | 20,000 RPM |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Weight Scrim Back, Coating Coverage Open, Grade Coarse, Overall Diameter 3 in, Quick Change System TS, Series ZK, Maximum Operating Speed 20,000 RPM, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.0938 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252843587)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/8 (59118)
- DEDECO SUNBURST 2MM PIN ASSORTMENT (A/O) 49/KIT (1370)
- MIRKA PSA, Vacuum Disc, 5", 5H, P150, PK100 (23-321-150)
- ARC ABRASIVES Conditioning Disc, AlO, 2in, Crs, TR (59341)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 120G, TR, PK25 (11-31656)
- ARC ABRASIVES Qlok-R Za/Y 2In 120 (31724)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 120G, TR, PK25 (11-31668)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 100G, TR, PK25 (11-31667)
- ARC ABRASIVES 3" Type R PREDATOR Resin Fiber Quick-Lok Disc, 36 Grit (71-36302)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 80G, TR, PK25 (66261121054)
- Arc Abrasives Quick Change Discs