Shop All Quick Change Discs
Arc Abrasives
Conditioning Disc, AlO, 2in, Crs, TS
Mfr # 59241
Zoro # G0378874
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type S
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 59241
- Zoro # G0378874
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Quick Lok Disc |
Attaching System | Type S |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 30,000 rpm |
Series | Z-Web |
Disc Attachment System | TS/TSM Turn-On/Off |
Color | Brown |
Max. RPM | 25,000 RPM |
Disc Attachment Type | Type 2 |
Abrasive Grade | Coarse |
Attachment Type | Turn-On/Off |
Backing Weight | Scrim Back |
Coating Coverage | Open |
Maximum Operating Speed | 30,000 RPM |
Quick Change System | TS |
Quick-Change System | TS |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Weight Scrim Back, Coating Coverage Open, Grade Coarse, Overall Diameter 2 in, Quick Change System TS, Series ZK, Maximum Operating Speed 30,000 RPM, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Combination Grit Stone, Silicone, 6x2x1 (61463685450)
- NORTON ABRASIVES Convolute Wheel, 8" dia, 3,650 RPM (66261058521)
- 3M Paper Disc, Gold, 180 Grit, 6 in. Dia, PK50 (7000119583)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Very Fine, Red (66261136199)
- ARC ABRASIVES Qlok-S Ao/X Gp 2In 240 (31459)
- ARC ABRASIVES Quick Change Disc, 3in, 24 Grit, TR, PK50 (71-31661K)
- ARC ABRASIVES Quick Change Disc, 1-1/2 In., Crs, TS (59221)
- ARC ABRASIVES Qlok-R Za/Y 2In 120 (31724)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 2in, 80G, TR, PK25 (11-319136K)
- ARC ABRASIVES Conditioning Disc, AlO, 1-1/2in, Med, TS (59222)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 24 Grit, TS (66261126556)
- Arc Abrasives Quick Change Discs