Shop All Quick Change Discs
Arc Abrasives
Conditioning Disc, AlO, 1-1/2in, Med, TS
Mfr # 59222
Zoro # G1069232
product price: $0.90
/ea
$0.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System Type S
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 59222
- Zoro # G1069232
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Details
Item | Quick Lok Disc |
Attaching System | Type S |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 30,000 rpm |
Series | Z-web |
Color | Maroon |
Disc Attachment System | TS/TSM Turn-On/Off |
Abrasive Grade | Medium |
Attachment Type | Turn-On/Off |
Max. RPM | 25,000 RPM |
Disc Attachment Type | Type 2 |
Backing Weight | Scrim Back |
Maximum Operating Speed | 30,000 RPM |
Coating Coverage | Open |
Quick Change System | TS |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Weight Scrim Back, Coating Coverage Open, Grade Medium, Grit Not Applicable, Overall Diameter 1 1/2 in, Quick Change System TS, Series ZK, Maximum Operating Speed 30,000 RPM, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grit, SC, 52 x 103", PK2, Coated, 52" W, 103" L, 120 Grit, Fine, Silicon Carbide (66247)
- WEILER Controlled Flare Crimped Wire End Brush 3/4", .020" Fill (10319)
- NORTON ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 60G, Brown (66261127733)
- WIDIA Carbide Bur, Cylindrical, 3/8, dbl Cut (M41214)
- ARC ABRASIVES Qlok-R Predator 3In 60 1P (71-31665-1)
- ARC ABRASIVES Quick Change Disc, 3in, 50 Grit, TS, PK50 (71-31464K)
- ARC ABRASIVES Quick Change Disc, 3in, 80 Grit, TR, PK50 (71-31666K)
- ARC ABRASIVES Conditioning Disc, AlO, 2in, XCrs, TR (59341CM)
- ARC ABRASIVES Quick Change Disc, 3in, 60 Grit, TR, PK50 (71-31665K)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 100G, TR, PK25 (11-31655)
- PEARL Premium AO Maxidisc 4-1/2 x 7/8 A60 T-27 (MAX4560)
- Arc Abrasives Quick Change Discs