Shop All Quick Change Discs
Arc Abrasives
Conditioning Disc, AlO, 1-1/2in, Med, TR
Mfr # 59322
Zoro # G0825641
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System Type R
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 59322
- Zoro # G0825641
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Details
Item | Quick Lok Disc |
Attaching System | Type R |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 30,000 rpm |
Series | Z-Web |
Style | Roll-On/Roll-Off |
Disc Attachment Type | Type 3 |
Disc Attachment System | TR Roll-On/Off |
Abrasive Grade | Medium |
Color | Maroon |
Max. RPM | 25,000 RPM |
Attachment Type | Roll-On/Off |
Backing Weight | Scrim Back |
Coating Coverage | Open |
Maximum Operating Speed | 30,000 RPM |
Quick Change System | TR |
Quick-Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Weight Scrim Back, Coating Coverage Open, Grade Medium, Grit Not Applicable, Overall Diameter 1 1/2 in, Quick Change System TR, Series ZK, Maximum Operating Speed 30,000 RPM, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Flaring Cup Wheel, Type 11, Face Dia. 6 In (66252809599)
- NORTON CO Bench & Pedestal Wheel, Standard, Type 1 - Silicon Carbide, Size: 6 x 3/4 x 1 Fine, Max RPM: 4140 (662528-37191)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 6"x1-1/8" (13B061)
- ZORO SELECT Carbide Bur, Radius End, 3/32 In, 1/8 Shank (310-002061)
- ARC ABRASIVES Blending Disc, 2in, 100 Grit, TS, PK100 (71-31455K)
- ARC ABRASIVES Blending Disc, 2in, 60 Grit, TS, PK100 (71-31453K)
- ARC ABRASIVES QLOK-R PREDATOR AMBUSH 3" 36 (75-31662)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, UF, TS (59263-1)
- ARC ABRASIVES 3" Type R Silicon Carbide, Compact Grain Quick-Lok Disc, 120 Grit (31668-8)
- ARC ABRASIVES Quick Change Disc, 3in, 36 Grit, TS, PK50 (71-31462K)
- MERIT Qk Change Disc, ZircAlO, 3in, 60G, TP, PK50 (08834167033)
- Arc Abrasives Quick Change Discs