Shop All Quick Change Discs
Arc Abrasives
Conditioning Disc, AlO, 1-1/2in, Crs, TR
Mfr # 59321
Zoro # G2637792
product price: $0.97
/ea
$0.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System Type R
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 59321
- Zoro # G2637792
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Details
Item | Quick Lok Disc |
Attaching System | Type R |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 30,000 rpm |
Series | Z-web |
Disc Attachment Type | Type 3 |
Attachment Type | Roll-On/Off |
Abrasive Grade | Coarse |
Color | Brown |
Max. RPM | 25,000 RPM |
Disc Attachment System | TR Roll-On/Off |
Backing Weight | Scrim Back |
Quick Change System | TR |
Maximum Operating Speed | 30,000 RPM |
Coating Coverage | Open |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Weight Scrim Back, Coating Coverage Open, Grade Coarse, Overall Diameter 1 1/2 in, Quick Change System TR, Series ZK, Maximum Operating Speed 30,000 RPM, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5-1/2" Diamond Needle File Set - 5 Pieces, Fine Cut (04038)
- WEILER Metal Adapter, 1" to 5/8" Arbor Hole (3834)
- UNITED ABRASIVES/SAIT Gas Saw BladeT112x18x20mmC24RPK10 (23423)
- FINISH 1ST Fiber Disc, 50 Grit, 20,000 Max. RPM, PK25 (3116035)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, VF, TS (59263)
- ARC ABRASIVES Quick Change Disc, 3in, 40 Grit, TR, PK50 (71-31663K)
- ARC ABRASIVES 2" Type S PREDATOR Resin Fiber Quick-Lok Disc, 120 Grit (71-38208)
- ARC ABRASIVES Qlok-R Ao/X Gp 2In 320 (31660)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, TR (59344LS)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, TR (59364-1)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 6 in Dia, PK50 (PN-DH)
- Arc Abrasives Quick Change Discs