Shop All Back Up Pads
Arc Abrasives
Circle Cool Threaded Med, 7In
Mfr # 50410
Zoro # G0685189
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Density Medium
- Product Type Disc Backup Pad
- Overall Diameter 7 in
- Connector Type Threaded Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 50410
- Zoro # G0685189
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 7 in |
Overall Diameter | 7 in |
Overall Width | 7 in |
Connector Size | 5/8"-11 |
Details
Item | Fiber Disc Backup Pad |
Density | Medium |
Product Type | Disc Backup Pad |
Connector Type | Threaded Hole |
Features | Ribbed |
Color | Black |
Backup Pad Shape | Round |
Number of Vacuum Holes | Non-Vacuum |
Maximum Operating Speed | 8,600 RPM |
Description
Fiber Disc Backup Pad, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Density Medium, Maximum Operating Speed 8,600 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Width 7 in, Overall Diameter 7 in, Product Type Disc Backup Pad, Features Ribbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Medium, Ceramic, 777F, Orange (7000118435)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 6" dia. (7100022785)
- FLEX-HONE TOOL BC200400BC FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 400 Grit, Boron Carbide (BC) (BC200400BC)
- MIRKA PSA, Autokut Roll, 4.5"x30ft., P220, 1/RL (23-573-220)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 2D, TR (11-50259FM)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 4D (11-53904SH)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 3D, TS, (11-50254)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 2D, TS, (11-50253)
- ARC ABRASIVES Adhesive/PSA Disc BU Pad, 1D (1RWG9)
- ARC ABRASIVES Hook-and-Loop Dsc Backup Pad, 7D (11-53907)
- MIRKA Grip, Faced Pad Saver, 3"x4", PK5 (9134)
- Arc Abrasives Back Up Pads