Shop All Quick Change Discs
Arc Abrasives
Blending Disc, 2in, 80 Grit, TS, PK100
Mfr # 71-31454K
Zoro # G4200673
original price:
$155.40
32% off
new price: $104.99
/pk 100, $1.05/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type S
- Grit 80
- Grade Medium
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-31454K
- Zoro # G4200673
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 2 in, Quick Change System TS, Series Predator, Maximum Operating Speed 30,000 RPM, Color Yellow, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Burr-Rx 4" Narrow Face Wheel, .055/80CG Crimped Fill, 5/8"-1/2" (31290)
- FLEX-HONE TOOL BC6M800CD FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC6M800CD)
- VSM Abrasive Belt, 50 Grt, Ceramc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 50 Grit, Coarse, Ceramic, XK870X (307819)
- WEILER 1-1/8" Knot Wire End Brush, .006" Steel Fill (10141)
- ARC ABRASIVES Surface Conditioning Disc, QLOK-R PREDATOR 2in. 120 Type R (71-31656)
- ARC ABRASIVES Conditioning Disc, AlO, 1-1/2in, Med, TR (59322)
- ARC ABRASIVES Qlok-S Za/Y Plus 3In 60 (319045)
- ARC ABRASIVES 3" Type R PREDATOR Resin Fiber Quick-Lok Disc, 24 Grit (71-36301)
- ARC ABRASIVES Quick Change Disc, 3in, 50 Grit, TS, PK50 (71-31464K)
- ARC ABRASIVES Blending Disc, 1-1/2in, 80 Grit, TS, PK100 (71-31442K)
- SCOTCH-BRITE Quick Change Disc, 1-1/2in, Medium (61500313061)
- Arc Abrasives Quick Change Discs