Shop All Quick Change Discs
Arc Abrasives
Blending Disc, 2in, 60 Grit, TS, PK100
Mfr # 71-31453K
Zoro # G3901983
original price:
$112.78
6% off
new price: $104.99
/pk 100, $1.05/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type S
- Grit 60
- Grade Medium
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-31453K
- Zoro # G3901983
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 2 in, Quick Change System TS, Series Predator, Maximum Operating Speed 30,000 RPM, Color Yellow, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 36 Grit (30558)
- VSM Abrsive Belt, 100 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 100 Grit, Fine, Aluminum Oxide (1793)
- ZORO SELECT Abrasive Roll, 150 ft. L, Super Fine (05539529341)
- MERIT Non-Woven Flap Wheels2 x 1 x 1/4 In. 320 (08834144459)
- ARC ABRASIVES 2" Type R Performance Coated PREDATOR Quick-Lok Disc, 120 Grit (71-31656W)
- ARC ABRASIVES Qlok-R Ao/Y Prem 2In 220 (3165811)
- ARC ABRASIVES Quick Change Disc, 4in, 50 Grit, TR, PK25 (71-31676K)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 180G, TR, PK25 (11-31658)
- ARC ABRASIVES 3" Type R PREDATOR Resin Fiber Quick-Lok Disc, 36 Grit (71-36302)
- ARC ABRASIVES Conditioning Disc, AlO, 2in, XCrs, TS (59241CM)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 36 (7000118430)
- Arc Abrasives Quick Change Discs