Shop All Quick Change Discs
Arc Abrasives
Blending Disc, 2in, 50 Grit, TR, PK100
Mfr # 71-31652K
Zoro # G3939056
original price:
$146.77
38% off
new price: $90.45
/pk 100, $0.90/ea
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type R
- Grit 50
- Grade Coarse
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-31652K
- Zoro # G3939056
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 50, Overall Diameter 2 in, Quick Change System TR, Series Predator, Maximum Operating Speed 30,000 RPM, Color Yellow, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3" x .035" x 1/4" A36T fast cutting wheel (DW8708)
- AMPCO SAFETY TOOLS Nonsparking Crimped Wire Wheel Wire Brush (WB-30C)
- DYNABRADE 3" Interface Pad w/ 6 holes (53875)
- MILLROSE Abrasive Cloth 2 in.X5Yrd (70152)
- ARC ABRASIVES 2" Type S PREDATOR Resin Fiber Quick-Lok Disc, 80 Grit (71-38206)
- ARC ABRASIVES Quick Change Disc, 3in, 120Grit, TR, PK50 (71-31668K)
- ARC ABRASIVES Quick Change Disc, 3in, 36 Grit, TR, PK50 (71-31662K)
- ARC ABRASIVES 2" Type R PREDATOR Resin Fiber Quick-Lok Disc, 36 Grit (71-36202)
- ARC ABRASIVES Quick Change Disc, 3in, 36 Grit, TS, PK50 (71-31462K)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, VF, TS (59263)
- NORTON Bear-Tex Non-Woven Quick-Change Disc 3 Dia. MED Grit Aluminum Oxide Type II (66261009185)
- Arc Abrasives Quick Change Discs