Shop All Quick Change Discs
Arc Abrasives
Blending Disc, 2in, 36 Grit, TS, PK100
Mfr # 71-31450K
Zoro # G4036462
original price:
$136.95
10% off
new price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type S
- Grit 36
- Grade Extra Coarse
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-31450K
- Zoro # G4036462
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 2 in, Quick Change System TS, Series Predator, Maximum Operating Speed 30,000 RPM, Color Yellow, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 9 in Dia x 1/4 in (21094)
- WESTWARD Double Spiral Tube Brush, 5/16"TrimL, PK10 (88431)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 40 Grit, Coarse, Zirconia Alumina, R283 Metalite, Brown (78072711704)
- VSM Abrasive Belt, 320 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 320 Grit, Extra Fine, Aluminum Oxide (2197)
- ARC ABRASIVES Blending Disc, 2in, 60 Grit, TS, PK100 (71-31453K)
- ARC ABRASIVES Conditioning Disc, AlO, 2in, Med, TR (59342)
- ARC ABRASIVES Qlok-R Ao/Y Prem 2In 220 (3165811)
- ARC ABRASIVES Blending Disc, 1-1/2in, 80 Grit, TS, PK100 (71-31442K)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 2in, 36G, TR, PK25 (11-319132)
- ARC ABRASIVES Qlok-R Predator 3In 60 1P (71-31665-1)
- SCOTCH-BRITE Quick Change Disc, 3in, Medium (61500313418)
- Arc Abrasives Quick Change Discs