Shop All Quick Change Discs
Arc Abrasives
Blending Disc, 2in, 36 Grit, TR, PK100
Mfr # 71-31650K
Zoro # G3929931
original price:
$162.98
25% off
new price: $120.99
/pk 100, $1.21/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type R
- Grit 36
- Grade Extra Coarse
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-31650K
- Zoro # G3929931
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 2 in, Quick Change System TR, Series Predator, Maximum Operating Speed 30,000 RPM, Color Yellow, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, SF, P400G, PK100 (66261131539)
- NORTON ABRASIVES Sandpaper Sheet, Fine, 120 Grit, PK20 (07660768172)
- ARC ABRASIVES Qlok-S Za/Y Plus 3In 60 (319045)
- HTI Mini HOOK AND LOOP Backing Plate - 3" (VP-3)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 3in, 80G, TR, PK25 (11-319146)
- ARC ABRASIVES 2" Type R Performance Coated PREDATOR Quick-Lok Disc, 80 Grit (71-31654W)
- ARC ABRASIVES Z-WEB QLOK-S HD 3" MED (59262HD)
- ARC ABRASIVES Quick Change Disc, 3in, 40 Grit, TS, PK50 (71-31463K)
- ARC ABRASIVES 2" Type S Ceramic Quick-Lok Disc, 100 Grit (31455-03)
- ARC ABRASIVES Conditioning Disc, AlO, 3in, Crs, TR (59361)
- 3M Disc Roll, 49913, 5XNHX175, P180,216U, STIKI (7000028128)
- Arc Abrasives Quick Change Discs