Shop All Quick Change Discs
Arc Abrasives
Blending Disc, 2in, 24 Grit, TR, PK100
Mfr # 71-31649K
Zoro # G4208312
original price:
$199.84
36% off
new price: $125.99
/pk 100, $1.26/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type R
- Grit 24
- Grade Extra Coarse
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-31649K
- Zoro # G4208312
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Extra Coarse, Grit 24, Overall Diameter 2 in, Quick Change System TR, Series Predator, Maximum Operating Speed 30,000 RPM, Color Yellow, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Service Kit for Blastmaster® 153 Remote Control Valve (10L66EVDR)
- DIABLO Backing Pad Fiber Disc Kit, 4"x5/8" (DCP040VGPS01G)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254443001)
- VSM Type S Quick Change Disc, Aluminu, PK10 (72933)
- ARC ABRASIVES 2" Type S PREDATOR Resin Fiber Quick-Lok Disc, 80 Grit (71-38206)
- ARC ABRASIVES Blending Disc, 2in, 40 Grit, TS, PK100 (71-31451K)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 80G, TR, PK25 (11-31654)
- ARC ABRASIVES Conditioning Disc, AlO, 2in, Crs, TR (59341)
- ARC ABRASIVES 3" Type R PREDATOR Resin Fiber Quick-Lok Disc, 24 Grit (71-36301)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 60G, TR, PK25 (11-31653)
- 3M Roloc Flexible Diamond Dsc TR 6234J, 1-1/ (6234J)
- Arc Abrasives Quick Change Discs