Shop All Quick Change Discs
Arc Abrasives
Blending Disc, 2in, 120 Grit, TS, PK100
Mfr # 71-31456K
Zoro # G4140114
original price:
$99.64
12% off
new price: $87.15
/pk 100, $0.87/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type S
- Grit 120
- Grade Fine
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-31456K
- Zoro # G4140114
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 2 in, Quick Change System TS, Series Predator, Maximum Operating Speed 30,000 RPM, Color Yellow, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Condenser, 3/4" Dia, 12 24 (F) Thread, L 6 (3HGU2)
- WEILER 4-1/2" Flap Disc Conical (TY29) Phenolix Backing 60Z 5/8"-11 UNC Nut (51125V)
- NORTON ABRASIVES Unitized Wheel, 3 Diax1/4 Wx1/4, SC, FN (66261014886)
- PFERD Diamond Polishing Paste - 7 Grit (Fine) - 0.35 oz. (48796)
- ARC ABRASIVES Quick Change Disc, 36 Grit, Brown, PK50 (31462K)
- ARC ABRASIVES Blending Disc, 2in, 40 Grit, TS, PK100 (71-31451K)
- ARC ABRASIVES Qlok-R Predator 3In 60 1P (71-31665-1)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 3in, 36G, TR, PK25 (11-319142)
- ARC ABRASIVES Conditioning Disc, AlO, 3in, Med, TR (59362)
- ARC ABRASIVES Sanding Disc, Fine, 100 Grit, PK100 (31455K)
- 3M Clean Sanding Disc, 6", PK200 (30761)
- Arc Abrasives Quick Change Discs