Shop All Quick Change Discs
Arc Abrasives
Blending Disc, 2in, 100 Grit, TR, PK100
Mfr # 71-31655K
Zoro # G4079092
product price: $79.59
/pk 100, $0.80/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type R
- Grit 100
- Grade Fine
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-31655K
- Zoro # G4079092
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Medium, Grit 100, Overall Diameter 2 in, Quick Change System TR, Series Predator, Maximum Operating Speed 30,000 RPM, Color Yellow, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch-BriteTM RolocTM Gasket Removal Disc Pack TR 7713, 2 in x NH A CRS (7010366410)
- WEILER 3-1/4" Stem-Mounted Knot Wire Wheel, .014" Steel Fill, 1/4" Stem (17681)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 6"x1"x1" 46 Medium (12E345)
- NORTON ABRASIVES Adhesive/PSA Disc Backup Pad, 5D (63642506131)
- ARC ABRASIVES Quick Change Disc, 3in, 24 Grit, TR, PK50 (71-31661K)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 120G, TR, PK25 (11-31668)
- ARC ABRASIVES Qlok-R Predator 3In 60 1P (71-31665-1)
- ARC ABRASIVES Quick Change Disc, 80 Grit, Brown, PK100 (31454K)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 2in, 60G, TR, PK25 (11-319135)
- ARC ABRASIVES Qk Change Condition Disc, AlO, 4in, XCrs, TR (59381CM)
- ARC ABRASIVES Quick Change Disc, 36 Grit, Brown, PK100 (31450K)
- Arc Abrasives Quick Change Discs