Shop All Quick Change Discs
Arc Abrasives
Blending Disc, 1in, 100 Grit, TR, PK100
Mfr # 71-31619K
Zoro # G3932573
original price:
$124.71
39% off
new price: $75.99
/pk 100, $0.76/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1"
- Attaching System Type R
- Grit 100
- Grade Fine
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-31619K
- Zoro # G3932573
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1" |
Disc Diameter | 1 in |
Overall Diameter | 1 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Medium, Grit 100, Overall Diameter 1 in, Quick Change System TR, Series Predator, Maximum Operating Speed 40,000 RPM, Color Yellow, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 8'' TS DISCS YELLOW 80 GRIT (A/O) 70/BX (1908)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839102)
- NORTON ABRASIVES Knife Blade Sharp File, Orange, Fine (61463686770)
- SUPERIOR PADS AND ABRASIVES 240 Grit 5 Inch Diameter 8-Holes PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD589P)
- ARC ABRASIVES Blending Disc, 2in, 60 Grit, TS, PK100 (71-31453K)
- ARC ABRASIVES Quick Change Disc, 4in, 120Grit, TR, PK25 (71-31680K)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, UF, TS (59263-1)
- ARC ABRASIVES Blending Disc, 2in, 24 Grit, TS, PK100 (71-31449K)
- ARC ABRASIVES Quick Change Disc, 3in, 60 Grit, TR, PK50 (71-31665K)
- ARC ABRASIVES Conditioning Disc, AlO, 2in, XCrs, TR (59341CM)
- DISCO Grinding Discs, 80 Grit, 3", Grn Zirc, PK25 (15107PK)
- Arc Abrasives Quick Change Discs