Shop All Quick Change Discs
Arc Abrasives
Blending Disc, 1-1/2in, 80 Grit, TS, PK100
Mfr # 71-31442K
Zoro # G4119351
original price:
$143.84
47% off
new price: $76.19
/pk 100, $0.76/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System Type S
- Grit 80
- Grade Medium
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-31442K
- Zoro # G4119351
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 1 1/2 in, Quick Change System TS, Series Predator, Maximum Operating Speed 30,000 RPM, Color Yellow, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Brush, Twisted, 1-1/8" dia., 22000 rpm (66252839027)
- PEARL SlimCut Plus AO 6 x .045 x 7/8 A46 T-1 (CWPL0632A)
- 3M Cloth Belt 577F, 4inx132 in 36 YF-weight, 5/inner 25/pk (7000119453)
- WEILER 4" Single Row Knot Wire Cup Brush. .014" Steel Fill 5/8"-11 UNC Nut (12306)
- ARC ABRASIVES Blending Disc, 2in, 40 Grit, TS, PK100 (71-31451K)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 3in, 50G, TR, PK25 (11-319144)
- ARC ABRASIVES Quick Change Disc, 3in, 36 Grit, TS, PK50 (71-31462K)
- ARC ABRASIVES 2" Type R Performance Coated PREDATOR Quick-Lok Disc, 80 Grit (71-31654W)
- ARC ABRASIVES Conditioning Disc, AlO, 4in, Crs, TR (59381)
- ARC ABRASIVES Z-WEB QLOK-S HD 3" MED (59262HD)
- ZORO SELECT Quick Change Disc, Non-Woven, 3" dia. (78072775340)
- Arc Abrasives Quick Change Discs