Shop All Sanding Belts
Arc Abrasives
Belt Za/Y Plus 3/4 X 20-1/2 60, 3/4" W, 20-1/2" L, 60 Grit
Mfr # 71424-1
Zoro # G3659960
product price: $1.99
/ea
Sold in multiples of 50 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Length 20-1/2"
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71424-1
- Zoro # G3659960
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 3/4" |
Length | 20-1/2" |
Details
Item | Belt Za/Y Plus 3/4 X 20-1/2 60 |
Grit | 60 |
Description
Belt Za/Y Plus 3/4 X 20-1/2 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" Diameter PSA Disc - Aluminum Oxide - 40 Grit (47362)
- FLEX-HONE TOOL FLEX-HONE Extension With Coupling, 14X18, 1/4" Nipple, 18" Overall Length (14X18)
- METABO SANDPAPER - 5" DIA. - A80 - 25/pk (631586000)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 1500G, PK50 (11034035)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 80, 1-1/2" W, 30" L, Aluminum Oxide, 80 Grit, AO/X GP (702430006)
- ARC ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Medium, Z-Web, Maroon (630080182)
- ARC ABRASIVES Belt Ao/Y Prem 1/2 X 13 80, 1/2" W, 13" L, 80 Grit (70081306PM)
- ARC ABRASIVES Belt Sc Poly 1/2 X 12 120, 1/2" W, 12" L, 120 Grit (7251208)
- ARC ABRASIVES Belt Predator 6 X 78-3/4 36, 6" W, 78-3/4" L, 36 Grit, Predator (71-060078702)
- ARC ABRASIVES Belt Ao/X Gp 2 X 53-3/4 120, 2" W, 53-3/4" L, Aluminum Oxide, 120 Grit, AO/X GP (7032853808)
- SCOTCH-BRITE Surface Conditioning Belt, 1/4inx24 in S (7000120670)
- Arc Abrasives Sanding Belts