Shop All Coated Sanding Belts
Arc Abrasives
Belt Za/Y Plus 2-1/2 X 60 80, Coated, 2-1/2" W, 60" L, 80 Grit, Zirconia Alumina, PLUS, Green
Mfr # 7154906-1
Zoro # G3661080
product price: $9.99
/ea
Sold in multiples of 10 for $99.90
$99.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2-1/2"
- Length 60"
- Grit 80
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 7154906-1
- Zoro # G3661080
- Country of Origin Korea, Republic of
- Category Coated Sanding Belts
Dimensions
Width | 2-1/2" |
Length | 60" |
Details
Item | Belt Za/Y Plus 2-1/2 X 60 80 |
Abrasive Type | Coated |
Grit | 80 |
Abrasive Material | Zirconia Alumina |
Series | PLUS |
Color | Green |
Backing Material | Polyester |
Backing Weight | Y |
Description
Belt Za/Y Plus 2-1/2 X 60 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blast Media, Soda, 100/170 Grit (SOBM-50)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 120 Grit (46946)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 10"x.060"x1-1/4" (66253149186)
- STANDARD ABRASIVES Abrasive Roll, 1" W x 150 ft.L, P180G, Brwn (713199)
- ARC ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-040024002)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-005018005)
- ARC ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 120 Grit, Fine, Ceramic, Predator, Yellow (71-040024008)
- ARC ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-060048002)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 12 36, Coated, 1/2" W, 12" L, 36 Grit, Aluminum Oxide, AO/X GP, Brown (70072)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 50 Grit, Coarse, Zirconia Alumina, Predator, Blue/Green (714051804-2)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 30 in L, 120 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072762561)
- Arc Abrasives Coated Sanding Belts