Shop All Sanding Belts
Arc Abrasives
Belt Za/Y 1/2 X 24 60, Coated, 1/2" W, 24" L, 60 Grit, Zirconia Alumina, Green
Mfr # 71409-2
Zoro # G3659699
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 24"
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 71409-2
- Zoro # G3659699
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 1/2" |
Length | 24" |
Details
Item | Sanding Belts |
Abrasive Type | Coated |
Abrasive Material | Zirconia Alumina |
Grit | 60 |
Color | Green |
Backing Weight | Y |
Backing Material | Polyester |
Description
Sanding Belts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNUM Carbide Burr, Series 7000L, Radius, 38 Head Dia, 1116 Length of Cut, Taper Radius Shape SL H (7L124ASC)
- ZORO SELECT Carbide Bur, Flame, 1/2 (19D735)
- ECONOLINE Poppet Valve (411148)
- WALTER SURFACE TECHNOLOGIES Wide Wheel Brush Knot 5"x3/8"x5/8"-11 (13L514)
- ARC ABRASIVES Sanding Belt, 2 in W, 60 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, Z-WEB (64020603)
- ARC ABRASIVES Belt Za/Y Plus 3/4 X 20-1/2 60, 3/4" W, 20-1/2" L, 60 Grit (71424-1)
- ARC ABRASIVES Belt Ao/X Gp 4 X 76 36, 4" W, 76" L, Aluminum Oxide, 36 Grit, AO/X GP (708207602)
- ARC ABRASIVES Belt Za/X 3/4 X 20-1/2 60, 3/4" W, 20-1/2" L, 60 Grit (71424-3)
- ARC ABRASIVES Belt Ao/X Gp 2 X 42 180, 2" W, 42" L, Aluminum Oxide, 180 Grit, AO/X GP (70304210)
- ARC ABRASIVES Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, Z-WEB (64010423)
- NORTON ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66261002111)
- Arc Abrasives Sanding Belts