Shop All Sanding Belts
Arc Abrasives
Belt Za/X 4 X 80 36, 4" W, 80" L, 36 Grit
Mfr # 716928002-3
Zoro # G3118486
product price: $16.99
/ea
Sold in multiples of 10 for $169.90
$169.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 80"
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 716928002-3
- Zoro # G3118486
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 4" |
Length | 80" |
Details
Item | Belt Za/X 4 X 80 36 |
Grit | 36 |
Description
Belt Za/X 4 X 80 36
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P80 (AE-570-080)
- WALTER SURFACE TECHNOLOGIES Twist, Sanding Disc, 2" 120GR0 (04C212)
- 3M Sanding Sheet, 11x9 In, 400 G, SC (7000000318)
- 3M Disc Pad, 5 in. (20352)
- ARC ABRASIVES Belt Sc/X 1 X 42 80, 1" W, 42" L, 80 Grit (7254206)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 18 320, 3/8" W, 18" L, Aluminum Oxide, 320 Grit, AO/X GP (70064Z2814)
- ARC ABRASIVES Belt Ao/X Gp 2 X 24 80, 2" W, 24" L, Aluminum Oxide, 80 Grit, AO/X GP (70302406)
- ARC ABRASIVES Sanding Belt, 1-1/8" W, 24" L, Medium (640130112)
- ARC ABRASIVES Belt Predator 3 X 78 36, 3" W, 78" L, 36 Grit, Predator (71-030078002)
- ARC ABRASIVES Belt Predator 2 X 36 60, 2" W, 36" L, 60 Grit, Predator (71-020036005)
- NORTON ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333426)
- Arc Abrasives Sanding Belts