Arc Abrasives

Belt Za/X 4 X 132 180, Coated, 4" W, 132" L, 180 Grit, Zirconia Alumina, Blue


product price: $16.75
/ea
Sold in multiples of 10 for $167.50

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Abrasive Type Coated
  • Width 4"
  • Length 132"
  • Grit 180
  • Abrasive Material Zirconia Alumina
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 4"
Length 132"

Details

Item Belt Za/X 4 X 132 180
Abrasive Type Coated
Grit 180
Abrasive Material Zirconia Alumina
Color Blue
Backing Weight X
Backing Material Polyester/Cotton

Description

Belt Za/X 4 X 132 180

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.