Shop All Sanding Belts
Arc Abrasives
Belt Za/X 3/4 X 20-1/2 60, 3/4" W, 20-1/2" L, 60 Grit
Mfr # 71424-3
Zoro # G3659988
product price: $1.75
/ea
Sold in multiples of 50 for $87.50
$87.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Length 20-1/2"
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71424-3
- Zoro # G3659988
- Country of Origin Italy
- Category Sanding Belts
Dimensions
Width | 3/4" |
Length | 20-1/2" |
Details
Item | Belt Za/X 3/4 X 20-1/2 60 |
Grit | 60 |
Description
Belt Za/X 3/4 X 20-1/2 60
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" x 5/8"-11 HP .020 Carbon Knot Wire Cup Brush (DW4917)
- OSBORN Microabrasive Nylon Brush, .135" (0005641900)
- DRILL AMERICA 1/4"x3/8" Oval Carbide Burr 1/4" Shank 6"OAL (DULSE1X6)
- NORTON ABRASIVES Sanding Disc, Abrasive Ceramic, 5" dia (66254461510)
- ARC ABRASIVES Belt Predator 3 X 78 36, 3" W, 78" L, 36 Grit, Predator (71-030078002)
- ARC ABRASIVES Belt Ao/X Gp 1-1/8 X 24 80, 1-1/8" W, 24" L, Aluminum Oxide, 80 Grit, AO/X GP (702124506)
- ARC ABRASIVES Belt Predator 6 X 78-3/4 36, 6" W, 78-3/4" L, 36 Grit, Predator (71-060078702)
- ARC ABRASIVES Belt Ao/X Gp 2 X 27 150, 2" W, 27" L, Aluminum Oxide, 150 Grit, AO/X GP (70302709)
- ARC ABRASIVES Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine (6403501553)
- ARC ABRASIVES Belt Predator 2 X 42 120, 2" W, 42" L, 120 Grit, Predator (71-020042008)
- MERIT Sanding Belt, 1/2 in W, 12 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Merit Surface Prep (66254441799)
- Arc Abrasives Sanding Belts