Shop All Sanding Belts
Arc Abrasives
Belt Za/X 3 X 79 60, 3" W, 79" L, 60 Grit
Mfr # 7159405-3
Zoro # G3661379
Sold in multiples of 10 for $105.90
$105.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 79"
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 7159405-3
- Zoro # G3661379
- Country of Origin Italy
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 79" |
Details
Item | Belt Za/X 3 X 79 60 |
Grit | 60 |
Description
Belt Za/X 3 X 79 60
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 50G, 6" W, 48" L, 50 Grit (61635)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 50 Grit (66261136587)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 5" W (7100049589)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5 in, SF, P600G, PK100 (66261131571)
- ARC ABRASIVES Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, Z-WEB (6300802051)
- ARC ABRASIVES Belt Sc Poly 3/4 X 20-1/2 80, 3/4" W, 20-1/2" L, 80 Grit (725192506)
- ARC ABRASIVES Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, Very Fine, Z-Web, Blue (64060483)
- ARC ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, Z-WEB (630080181)
- ARC ABRASIVES Belt Ao/X Gp 6 X 36 40, 6" W, 36" L, Aluminum Oxide, 40 Grit, AO/X GP (709883603)
- ARC ABRASIVES Belt Ao/X Gp 6 X 89 120, 6" W, 89" L, Aluminum Oxide, 120 Grit, AO/X GP (710358908)
- CAPE COD MTL POLSH CLTH 6X4"" 12PK (88828)
- Arc Abrasives Sanding Belts