Shop All Sanding Belts
Arc Abrasives
Belt Sc/X 6 X 423 150, 6" W, 423" L, 150 Grit
Mfr # 728842309
Zoro # G0744497
product price: $63.15
/ea
Sold in multiples of 10 for $631.50
$631.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 423"
- Grit 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 728842309
- Zoro # G0744497
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 6" |
Length | 423" |
Details
Item | Belt Sc/X 6 X 423 150 |
Grit | 150 |
Description
Belt Sc/X 6 X 423 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 7" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 60Z, 5/8"-11 UNC (31421)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Threaded Hole, 2" dia, Dark Grey (09A206)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1"x3/8" 80gr (15F058)
- UNITED ABRASIVES/SAIT PSA Disc2060xPK10 (35238)
- ARC ABRASIVES Sanding Belt, 37" W, 60" L, Surface Conditioning, Aluminum Oxide, Medium, Z-Web, Maroon (64370602)
- ARC ABRASIVES Belt Ao/Y Prem 1/2 X 13 80, 1/2" W, 13" L, 80 Grit (70081306PM)
- ARC ABRASIVES Belt Ao/X Gp 1-3/16 X 21-1/4 80, 1-3/16" W, 21-1/4" L, Aluminum Oxide, 80 Grit, AO/X GP (70220Z33)
- ARC ABRASIVES Belt Predator 6 X 78-3/4 36, 6" W, 78-3/4" L, 36 Grit, Predator (71-060078702)
- ARC ABRASIVES Belt Ao/X Gp 1-1/8 X 24 120, 1-1/8" W, 24" L, Aluminum Oxide, 120 Grit, AO/X GP (702124508)
- ARC ABRASIVES Belt Cg 1 X 42 80, 1" W, 42" L, 80 Grit (40104206)
- NORTON ABRASIVES Sanding Belt, 4 in W, 24 in L, Non-Woven, Aluminum Oxide, 36 Grit, Extra Coarse, Rapid Prep, Black (66623333596)
- Arc Abrasives Sanding Belts