Shop All Sanding Belts
Arc Abrasives
Belt Sc/X 1 X 42 80, 1" W, 42" L, 80 Grit
Mfr # 7254206
Zoro # G3662605
product price: $2.25
/ea
Sold in multiples of 50 for $112.50
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Length 42"
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 7254206
- Zoro # G3662605
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 1" |
Length | 42" |
Details
Item | Belt Sc/X 1 X 42 80 |
Grit | 80 |
Description
Belt Sc/X 1 X 42 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Single Spiral Tube Wire Brush, Steel, 1/2" (90863)
- M.A. FORD Carbide Bur, 3/16 (43187527)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839006)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P100G, AlO (66261131480)
- ARC ABRASIVES Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, Z-WEB (64020483)
- ARC ABRASIVES Belt Ao/X Gp 5 X 48 80, 5" W, 48" L, Aluminum Oxide, 80 Grit, AO/X GP (7094504806)
- ARC ABRASIVES Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (64020482)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 13 120, 3/8" W, 13" L, Aluminum Oxide, 120 Grit, AO/X GP (70062)
- ARC ABRASIVES Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse (6403501551)
- ARC ABRASIVES Belt Za/X 3 X 79 60, 3" W, 79" L, 60 Grit (7159405-3)
- SCOTCH-BRITE Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, Medium, SC-BS, Maroon (7000028435)
- Arc Abrasives Sanding Belts