Shop All Sanding Belts
Arc Abrasives
Belt Sc Poly 9 X 48 36, 9" W, 48" L, 36 Grit
Mfr # 7289104802
Zoro # G0744576
product price: $23.15
/ea
Sold in multiples of 10 for $231.50
$231.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9"
- Length 48"
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 7289104802
- Zoro # G0744576
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 9" |
Length | 48" |
Details
Item | Belt Sc Poly 9 X 48 36 |
Grit | 36 |
Description
Belt Sc Poly 9 X 48 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CW, 5" x 0.035" x 5/8", A60TWB (56108)
- OSG Carbide Bur, Cylindrical Ball Nose, 3/8 in (802-3750)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Aluminum Oxide 60 Grit Mounted Flap Wheel (FW-31060)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 24 in L, 60 Grit, Medium, Ceramic, R980P Blaze, Orange (69957345451)
- ARC ABRASIVES Belt Ao/X Gp 6 X 89 100, 6" W, 89" L, Aluminum Oxide, 100 Grit, AO/X GP (7103508907)
- ARC ABRASIVES Sanding Belt, 2 in W, 60 in L, Non-Woven, Aluminum Oxide, Coarse, Z-Web, Brown (64020601)
- ARC ABRASIVES Belt Za/Y Plus 6 X 48 40, 6" W, 48" L, 40 Grit (71747-1)
- ARC ABRASIVES Belt Predator 3 X 72 36, 3" W, 72" L, 36 Grit, Predator (71-030072002)
- ARC ABRASIVES Belt Ao/Y Prem 3/8 X 13 120, 3/8" W, 13" L, 120 Grit (70062PM)
- ARC ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (630050182)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 80, 1-1/2" W, 30" L, Aluminum Oxide, 80 Grit, AO/X GP (702430006)
- Arc Abrasives Sanding Belts